This item is Discontinued.

This item is Discontinued.
Power Supply Module, 3 to 5.5V DC, 0.7525 to 3.63V DC, 58W, 16A, Surface (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YS05S16-DG
- Zoro #
- G505827499
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 0.53 in
- Height
- 0.31 in
- Depth
- 1.3 in
Details
- Item
- Power Supply Module
- Input Voltage
- 3 to 5.5V DC
- Mounting
- Surface
- Output Amps
- 16A
- Power Rating
- 58W
- Hz
- 0 Hz
- Output Voltage
- 0.7525 to 3.63V DC