This item is Discontinued.

This item is Discontinued.
Power Supply Module, 9.6 to 14V DC, 0.7525 to 5.5V DC, 88W, 16A, Surface (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YS12S16-DG
- Zoro #
- G705827503
- UPC #
- -
- Country of Origin
- China
- Item
- Power Supply Module
- Input Voltage
- 9.6 to 14V DC
- Mounting
- Surface
- Output Voltage
- 0.7525 to 5.5V DC
- Power Rating
- 88W
- Output Amps
- 16A
- Hz
- 0 Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.