This item is Discontinued.

This item is Discontinued.
DC to DC Converter, 9.6-14V DC to 0.7525-5.5V DC, 88VA, 0 Hz, Through Hole (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YNV12T16-0G
- Zoro #
- G905827655
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Height
- 0.28 in
- Width
- 0.54 in
- Depth
- 2 in
Details
- Item
- DC to DC Converter
- Converts
- 9.6-14V DC to 0.7525-5.5V DC
- VA Rating
- 88VA
- Mounting
- Through Hole
- Frequency
- 0 Hz