This item is Discontinued.

This item is Discontinued.
AC to DC Battery Charger, 85 to 264V AC, 24V DC, 115W, 4.2A, DIN Rail (Discontinued)
Mfr #
LWR1240-6EM1G
Zoro #
G005826589
Country of Origin Slovakia
Category Programmable Controller Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LWR1240-6EM1G
- Zoro #
- G005826589
- UPC #
- -
- Country of Origin
- Slovakia
Dimensions
- Width
- 103 mm
- Height
- 138 mm
- Depth
- 106 mm
Details
- Item
- AC to DC Battery Charger
- Output Voltage
- 24V DC
- Power Rating
- 115W
- Output Amps
- 4.2A
- Mounting
- DIN Rail
- Input Voltage
- 85 to 264V AC