This item is Discontinued.

This item is Discontinued.
1-PORT KEYCONNECT RJ45 COUPLER, MODULAR CONNECTOR CAT6+, BLACK (Discontinued)
Mfr #
AX104215
Zoro #
G0521212
UPC # 611589045865
Country of Origin Unknown
Category Voice & Data Jacks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX104215
- Zoro #
- G0521212
- UPC #
- 611589045865
- Country of Origin
- Unknown
Dimensions
- Width
- 0.7"
- Depth
- 1.522 in
- Height
- 0.895 in
Details
- Color
- Black
- Type
- Clamp
- Other Standards
- FCC Part 68;Subpart F;IEC 60603-7
- Telecommunications Standards
- Category 6 - TIA 568.2-D, ISO/IEC 11801:2002 Ed.2
- Safety Listing
- c(UL)us Listed
- Storage Temperature Range
- -40°C to +70°C
- Environmental Space
- Indoor
- Connector on First End Details
- 1 x RJ-45 Network - Female
- Connector Type on First End
- RJ-45 Network - Female
- Connector Type on Second End
- RJ-45 Network - Female
- Connector on Second End Details
- 1 x RJ-45 Network - Female
- Product Line
- KeyConnect
- Product Color
- Black
- Product Material
- Plastic
- Product Type
- Network Adapter
- Material Details
- Plastic - Body, Flexible PCB with 50u inch Gold over Nickel with front connection and rear connection
- Adapter Type
- RJ-45
- Product Name
- CAT6+ KeyConnect RJ45 Coupler, Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.