This item is Discontinued.

This item is Discontinued.
1-PORT MOD JACK 8W8P UTP, T568A/B CAT5E GIGAFLEX, PS5E RED (Discontinued)
Mfr #
AX101049
Zoro #
G0182945
UPC # 611589002233
Country of Origin Unknown
Category Voice & Data Jacks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX101049
- Zoro #
- G0182945
- UPC #
- 611589002233
- Country of Origin
- Unknown
Dimensions
- Height
- 0.765 in
- Depth
- 1.29 in
- Width
- 0.77 in
Details
- Color
- TIA Red
- Number of Ports
- 1
- Environmental Space
- Indoor
- Telecommunications Standards
- Category 5 - ISO/IEC 11801:2002 Ed.2
- Storage Temperature Range
- -40°C to +70°C
- Safety Listing
- ACA, c(UL)us Listed
- Other Standards
- FCC Part 68;Subpart F;IEC 60603-7
- Category
- CATEGORY 5E
- Termination
- Idc
- Family
- GIGAFLEX
- Sub Family
- PS5E JACK
- Wiring
- A/B Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.