This item is Discontinued.

This item is Discontinued.
1-PORT MOD JACK 8W8P UTP, T568A/B CAT5E IP1 KEYCONNECT, PS5E BLUE (Discontinued)
Mfr #
AX101315
Zoro #
G0527957
UPC # 611589002547
Country of Origin Unknown
Category Voice & Data Jacks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX101315
- Zoro #
- G0527957
- UPC #
- 611589002547
- Country of Origin
- Unknown
Dimensions
- Height
- 0.88 in
- Depth
- 1.29 in
- Width
- 0.6"
Details
- Color
- TIA Blue
- Number of Ports
- 1
- Telecommunications Standards
- Category 5 - ISO/IEC 11801:2002 Ed.2
- Storage Temperature Range
- -40°C to +70°C
- Environmental Space
- Indoor
- Other Standards
- FCC Part 68;Subpart F;IEC 60603-7
- Safety Listing
- ACA, c(UL)us Listed
- Product Color
- Blue
- Material Details
- Plastic - Connector Body, Copper Alloy - Front/Rear Connection
- Product Line
- KeyConnect
- Product Name
- KeyConnect Network Connector
- Connector Details
- 1 x RJ-45 Network - Female
- Product Type
- Network Connector
- Product Material
- Plastic, Copper Alloy
- Package Contents
- KeyConnect Network Connector, 1 x T-Bar
- Wiring
- A/B Universal
- Termination
- Idc
- Family
- GIGAFLEX
- Sub Family
- PS5E JACK
- Category
- CATEGORY 5E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.