This item is Discontinued.
This item is Discontinued.
1-PORT MOD JACK 8W8P UTP, T568A/B CAT5E IP1 MDVO-STYLE, PS5E WHITE (Discontinued)
Mfr #
AX101046
Zoro #
G0179113
UPC # 611589002202
Country of Origin Unknown
Category Voice & Data Jacks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX101046
- Zoro #
- G0179113
- UPC #
- 611589002202
- Country of Origin
- Unknown
Dimensions
- Width
- 0.8"
- Height
- 0.765 in
- Depth
- 1.29 in
Details
- Color
- White
- Number of Ports
- 1
- Storage Temperature Range
- -40°C to +70°C
- Telecommunications Standards
- Category 5 - ISO/IEC 11801:2002 Ed.2
- Other Standards
- FCC Part 68;Subpart F;IEC 60603-7
- Environmental Space
- Indoor
- Safety Listing
- ACA, c(UL)us Listed
- Product Color
- White
- Product Line
- GigaFlex
- Product Material
- Nickel, Plastic, Copper
- Connector Details
- 1 x RJ-45 Network Female
- Product Type
- Network Connector
- Certifications & Standards
- TIA/EIA-568-A, FCC Part 68, UL94V-0, IEC-603-7
- Product Name
- GigaFlex AX101046 Cat.5e UTP Module Jack
- Termination
- Idc
- Sub Family
- PS5E JACK
- Category
- CATEGORY 5E
- Wiring
- A/B Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.