This item is Discontinued.

This item is Discontinued.
110 CROSS CONNECT KIT 100PR, W/110C4 CONN BLOCKS, (Discontinued)
Mfr #
AX100693-S
Zoro #
G1951897
UPC # 611589001960
Country of Origin Unknown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX100693-S
- Zoro #
- G1951897
- UPC #
- 611589001960
- Country of Origin
- Unknown
Details
- Color
- Almond
- Environmental Space
- Indoor
- Safety Listing
- UL 1863 and CSA-C22.2
- Telecommunications Standards
- ANSI/TIA/EIA 568 C.2 Category 5e
- Storage Temperature Range
- -40°C To +70°C
- Suitability - Indoor
- Yes
- Termination
- 110
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.