This item is Discontinued.

Belden 110 CROSS CONNECT KIT 100PR, W/110C5 CONN BLOCKS,  AX100694-S

This item is Discontinued.

Belden

110 CROSS CONNECT KIT 100PR, W/110C5 CONN BLOCKS, (Discontinued)

Mfr # AX100694-S
Zoro # G1952545
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX100694-S
Zoro #
G1952545
UPC #
-
Country of Origin
Unknown

Dimensions

Depth (in.)
3.35
Height (in.)
3.61
Width (in.)
10.22

Details

Safety Listing
Bi-national Standard Listed
Item Desc
100PR 110 XC KIT (C5) LEGS
Description
Block
Front Connection
Flush
Operating Temperature Range
-10°C To +60°C
Connection
IDC Connection
Material
Plastic - UL94V-0
Suitability - Indoor
Yes
Telecommunications Standards
Category 5e - TIA 568.C.2
Max. Capacity
100-PAIR
Mated Connection Table - Footnote
Category 5E - TIA 568-C-2 when tested with CAT5E 110 Patch Cord.
Dielectric Strength
1,000 V RMS @ 60Hz for 1 minute
Putup
1 EA
Durabilities
200 insertions
Storage Temperature Range
-40°C To +70°C
Related Parts
110 CROSS-CONNECT CABLE MANAGEMENT TROUGH WITH & WITHOUT LEGS, 110 CROSS-CONNECT PATCH CORDS, 110 CROSS-CONNECT LABEL STRIP
Insulation Resistance
100 M-Ohm Minimum
Installation Temperature Range
-10°C To +60°C
Current Rating
1.500 A
Included Parts
1x100-PAIR WIRING BLOCK, 20xCONNECTING BLOCK 5-PAIR
Tool Compatibility
110 Cross-Connect Connecting Tool AX100749
Max. Contact Resistance
1m-Ohm
Suitable Applications
IBDN System 1200, TIA Category 5E, ISO Class E, 1000BASE-T
Termination Area
Front
Color
Almond
Termination
Front

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.