Multi-Conductor Cable, TNC, 22 AWG, 6 C, Red, FEP, Stranded, 300V, Indoor/Outdoor, 1000 ft

  • Mfr # 88777 0021000

  • Zoro # G1151973


product price:  $12.55
/ea
Sold in multiples of 25 for $313.75

Key Features

Trade Designation
TNC
Wire Size
22 AWG
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88777 0021000
Zoro #
G1151973
UPC #
612825217435
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft
Outside Dia.
0.234 in
Jacket Thickness (In.)
0.014 in
Insulation Thickness (In.)
0.007 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
6
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
CEC/C(UL) CMP; NFPA 262 (UL910)
Shielding
Foil
Stranding
7 x 30
Fire Rating - Data Cable
Plenum
Temp. Rating
150°C
Shielding Material
Bi-Laminate (Alum and Poly)
Insulation Material
Fluorinated Ethylene Propylene
NEC Article and Type
CMP
Insulated / Uninsulated
Insulated
Shielded
Shielded
Nom. Vel of Prop.
0.69
Construction
Indivl/Foil Side & Drain Out
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Nom. Capacitance (Pf/Ft.)
31
Screen/Shield
Yes
Nom. Imped. (Ohms)
50 ohm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.