Shop BELDEN
See all product information
Create Account
Multi-Conductor Cable, AWM, 24 AWG, 8 C, Chrome, PVC, Stranded, 30V AC, Indoor, 1000 ft
Mfr # 1421A 0605000
Zoro # G1172176
product price:Â
$
3.89
/ea
Sold in multiples of 250 for $972.50
Key Features
Trade Designation
AWM
Wire Size
24 AWG
Number of Conductors
8
Conductor Design
Stranded
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1421A 0605000
- Zoro #
- G1172176
- UPC #
- 612825115021
- Country of Origin
- Unknown
- Item
- Multi-Conductor Cable
- Trade Designation
- AWM
- Number of Conductors
- 8
- Conductor Design
- Stranded
- Jacket Material
- PVC
- Jacket Color
- Chrome
- Location
- Indoor
- Voltage
- 30V AC
- Conductor Material
- Copper
- Standards
- CEC/C(UL) CM; UL AWM 2919; UL 1685 FT4 Loading
- Shielding
- Foil, Copper Tape
- NEC Article and Type
- CM
- Stranding
- 7 x 32
- Insulated / Uninsulated
- Insulated
- Temp. Rating
- 80°C
- Shielded
- Shielded
- Insulation Material
- Polyethylene
- Screen/Shield
- Yes
- Nom. Imped. (Ohms)
- 100 ohm
- Construction
- Overall Shield & Drain
- Plenum
- General Purpose
- NEC Rating
- UL LISTED ART 800
- Nom. Vel of Prop.
- 0.78
- Nom. Capacitance (Pf/Ft.)
- 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.