3-Rkmv 3-224/5M
- Mfr # 600003110
- Zoro # G023785080
product price:Â
$
61.79
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
- 600003110
- Zoro #
- G023785080
- UPC #
- -
- Country of Origin
- Netherlands
Description
RST 3-RKMV 3-224 - Sensor/Actuator Double-Ended Cordset: Male straight A-coded translucent 3-pin M12 Standard connector to female straight A-coded translucent 3-pin M8 Standard connector, 50 V AC / 60 V DC, 4 A; PUR black cable, 3-wires, 0.34 mm2