This item is Discontinued.
This item is Discontinued.
ElectronicWireandCable, Flat Ribbon Cable (Discontinued)
Mfr #
9V28010 000H100
Zoro #
G1279343
Country of Origin United States
Category Stereo & Optical Audio Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9V28010 000H100
- Zoro #
- G1279343
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Conductor Size
- 28 AWG
- Length
- 100 ft.
Details
- Jacket Material
- Clear PVC Substrate
- Color
- None
- Number of Conductors
- 10
- Conductor Material
- Tinned Copper
- Wire Gauge
- 28 AWG
- Number of Cables
- 1
- Shielding
- Unshielded
- Standards
- UL Rating: UL AWM Styles 1731; 2693; & 2697; UL AWM Style: 1731; 2693; 2697
- Item
- ElectronicWireandCable,Flat Ribbon Cable
- Features
- Belden PVC Vari-Twist Series Was Designed to Reduce Crosstalk In The Balanced Mode By Twisting The Pairs, But Can Be Mass-Terminated In The Flat Sections With Standard IDC Connectors
- For Use With
- Designed to Reduce Crosstalk in The Balanced Mode by Twisting the Pairs, But Can Be Mass-Terminated in the Flat Sections with Standard IDC Connectors
- Connector Type
- IDC
- Solid / Stranded
- Stranded
- Shielded / Unshielded
- Unshielded
Description
ElectronicWireandCable,Flat Ribbon Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.