This item is Discontinued.
This item is Discontinued.
ElectronicWireandCable, Flat Ribbon Cable, Color: Gray (Discontinued)
Mfr #
9L28009 008H100
Zoro #
G1279230
Country of Origin United States
Category Stereo & Optical Audio Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9L28009 008H100
- Zoro #
- G1279230
- UPC #
- -
- Country of Origin
- United States
- Cable Type
- Ribbon
- Color
- Gray
- Number of Conductors
- 9
- Conductor Material
- Tinned Copper
- Wire Gauge
- 28 AWG
- Number of Cables
- 1
- Shielding
- Unshielded
- Standards
- UL Rating: 105C; 300 V RMS; VW-1; CSA Rating: 105C; 300 V RMS; FT1
- Item
- ElectronicWireandCable,Flat Ribbon Cable
- Connector Type
- IDC
- Features
- Belden .050" Pitch Gray Ribbon Cable Was Designed for General Purpose Electronic Interconnect Applications. The Cable Provides Reliable Mass-Termination to Standard IDC Connectors
- For Use With
- General Purpose Electronic Interconnect Applications
- Solid / Stranded
- Stranded
- Shielded / Unshielded
- Unshielded
Description
ElectronicWireandCable,Flat Ribbon Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.