This item is Discontinued.

Belden REVConnect 10GX Modular Jack, T568 A/B, STP, Metal, PK24 RVAMJKSME-B24

This item is Discontinued.

Belden

REVConnect 10GX Modular Jack, T568 A/B, STP, Metal, PK24 (Discontinued)

Mfr # RVAMJKSME-B24
Zoro # G1799068
UPC # 611589205023
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RVAMJKSME-B24
Zoro #
G1799068
UPC #
611589205023
Country of Origin
Unknown

Dimensions

Width
1.2"
Depth
1.6"
Height
0.9"
Depth (in.)
1.63
Width (in.)
1.19
Height (in.)
0.94

Details

Number of Ports
1
Suitable Applications
10GX Shielded System, TIA Screened Category 6A , ISO Class EA, 10GBASE-T
Related Parts
Compatible with Shielded KeyConnect Patch Panels 24p and 48p, Compatible with KeyConnect Faceplates, Adapters, Boxes
Mated Connection Table - Footnote
TIA/EIA-568-C.2 Category 6A Standard.
IEEE Specification
Power Over Ethernet (PoE) IEEE 802.3at type 1 and 2 (up to 30W), IEEE802.3bt/D1.7 type 3 and 4 (up to 100W), CISCO UPOE (up to 60W), Power over HDBaseTTM (up to 100W)
Plug/Connector Retention
11.250 lbs.
Connector/Hardware Retention
20 lbs.
UL Rating
UL94V-0
Current Rating
1.300 A
Footprint/Type
KeyConnect
Other Specification
UL 1863, IEC 60603-7, FCC part 68-F
Suitability - Indoor
Yes - Indoor
Termination Resistance
2.5 m-Ohm
Cable/Connector Retention
15 lbs.
Safety Listing
c(UL)us Listed
Wiring Scheme
T568A/B
Tool Compatibility
RVUTT01 Termination Tool
Storage Temperature Range
-40°C To +70°C
Telecommunications Standards
Category 6A - TIA 568.C.2, Category 6A - ISO/IEC 11801:2002 Ed.2
Installation Temperature Range
-10°C To +60°C
Plug / Jack Compatibility
RJ45, RJ11
Max. Contact Resistance
20 m-Ohm
Dielectric Strength
1,000 V RMS @ 60 Hz for 1 minute (Signals to Ground)
Item Desc
REVConn 10GX Jack Metal
Operating Temperature Range
-10°C To +60°C
Insulation Resistance
500 M-Ohm Minimum
Putup
1 EA
Product Name
REVConnect 10GX STP Modular Jack, Metal, T568 A/B
Contact Plating
Gold
Product Color
Metal
Connector Details
1 x RJ-45 Network - Female
Material Details
Front Connection: Copper Clad Flexible PCB, 50uin Gold plated contacts over Nickel , Rear Connection: Copper alloy, Gold plated contacts over Nickel , Connector Body: Nickel plated zinc alloy diecast
Features
PoE
Product Line
REVConnect
Product Type
Network Connector
Product Material
Copper Clad, Nickel Plated Zinc Alloy, Copper Alloy
Shielding
Yes

Description

REVConnect 10GX Modular Jack, T568 A/B, STP, Metal, Bulk Pack

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.