This item is Discontinued.
This item is Discontinued.
ULTRA HD PATCH PANEL 1U WITH, FRONT & REAR CABLE TRAY EMPTY (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX104681
- Zoro #
- G0701207
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width (in.)
- 19
- Height (in.)
- 1.75
- Depth (in.)
- 16.75
Details
- Item Desc
- FX UHD 1U PATCH PANEL HOUSING
- Color
- Titanium
- Termination Area
- Front Sliding Drawer
- Included Parts
- Screws (12-24); Screws (10-32); Screws (8-32); Tie Wraps; Kurly locks; Velcro Straps; Identification Labels
- Telecommunications Standards
- EIA/ECA 310
- Front Connection
- Static FXU HD / 1inch Pullout FXU
- Suitable Applications
- FiberExpress Solutions, Backbone, Telecommunications Room, Main Distribution Room, Data Centers
- Operating Temperature Range
- -10°C To +60°C
- Related Parts
- FiberExpress Ultra and Ultra High Density Frames and Cassettes
- Suitability - Indoor
- Yes
- Storage Temperature Range
- -40°C To +70°C
- Enclosure Type
- Fiberexpress
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.