
Emmanuele 48in Semi-Circle Tabletop, White PU Edge, Modular Plywood, 21.5inH Standard, Ages 3+
Mfr # 846177
Zoro # G821736109
product price:Â $497.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Length
24 in
Height
22 in
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
846177
Zoro #
G821736109
UPC #
57359890318
Country of Origin
China
Dimensions
Width
48 in
Length
24 in
Height
22 in
Details
Item
Children's Table
Tabletop Material
Wood
Description
This versatile 48in Semi Circle table is designed for durability, practicality, and style. The tabletop core is crafted from high-quality plywood with painted edges that provide a smooth touch and enhanced scratch- and water-resistance. Supported by sturdy metal legs with nylon feet, it ensures long-lasting use while protecting floors and offering a leveling feature. For added convenience, the table legs and tops are packed separately, making assembly quick and hassle-free. Simply attach the legs to the pre-mounted metal brackets, and the table is ready in seconds. Its modular design allows for customizable combinations, making it ideal for classrooms, offices, or any dynamic environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.