Shop All Voice & Data Patch Cords
Belkin
CAT6 UTP Computer Patch Cable, RJ45 Connectors, 7 ft, Blue
Mfr # A3L980B07BLU-S
Zoro # G301839832
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Patch Cord 7 ft
- Cable Type Cat6 UTP Patch
- Connector Type Two RJ 45 Male
- Color Blue
- Weight 0.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belkin
- MFR # A3L980B07BLU-S
- Zoro # G301839832
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7 ft |
Details
Cable Type | Cat6 UTP Patch |
Connector Type | Two RJ 45 Male |
Color | Blue |
Weight | 0.15 lbs |
Description
This enhanced cable provides an ideal performance upgrade from Cat5 cabling in your 100Base-T or gigabit ethernet network. It ensures clean and clear transmissions with 50-micron, gold-plated contacts. The premium snagless-type molding protects the connectors from damage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B261BD)
- FLEX-STRUT Insert Nut, 1/4" (FS-7025-1/4 E/G)
- UE UNITED ELECTRIC 0-200Psi 480V-Ac Pressure Switch (J6-358)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - Utp - ( Cat 5E ) - (A7L504-1000-ORG)
- BELKIN Cat6 Snagless Patch Cable (A3L980-30-BLU-S)
- BELKIN CAT6 patch cable RJ45M/RJ45M 25ft blue (A3L980B25-BLU-S)
- BELKIN Patch Cable - Bare Wire - Bare Wire - 1000 Ft - Utp - ( Cat 5E ) - (A7J304-1000-GRN)
- BELKIN Patch Cable-Bare Wire-Bare Wire-500 Ft-Utp-( Cat 5E )-Black (A7J304-500-BLK)
- BELKIN CAT6 patch cable RJ45M-RJ45M 1ft yellow (A3L980-01-YLW-S)
- HPE ARUBA Aruba 270 Series Outdoor AP Sh, JW053A (JW053A)
- Belkin Voice & Data Patch Cords