Belkin
Multicolored Cable Ties, PK6
- Zoro #: G5174475
- Mfr #: F8B024
Hover or click to zoom Tap to zoom
Key Features
- Length: 8"
- Color: Assorted Colors
- Features: 6 different colors (red, green, black, yellow, blue, gray) to aid in organization and identification8 Inch ties designed for long-term durability and reuse
- Weight: 0.059 lbs
$3.59
Pk of 6
Must order in multiples of 2
Subtotal: $7.18
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RIP-TIE Rip-Tie RipWrap 45 Piece Roll Violet 1/2 G-P8-045-V
- ASSOCIATED BAG Self Locking Nylon Ties, 11", 250/PK 248262
- SOUTH MAIN HARDWARE 8-in 75-lb, Dark Green, 100 Standard Nylon Tie 220144
- QUICKCABLE Cable Ties, 7", 50lb., ID Tag, PK100 502113-100
- RIP-TIE Heavy Duty Strap, Grey, 2"x24", PK10 E-24-010-Y
- RIP-TIE Rip-Tie Rip-Lock CableWrap 100Pk, PK 100 RLH-215-100-W-WO
- RETYZ Releasable Tie, 100PK WKT-V24BK-TA
- ABB INSTALLATION PRODUCTS Replacement for Tessco 786210715049 786210715049
- RETYZ Releasable Tie, 100PK EVT-H12BK-TA
- RETYZ Releasable Tie, 50PK PRT-S32FO-PA
- RIP-TIE Reusable Strap, Orange, 1"x14", PK100 HE-14-100-O
- Belkin Cable Ties