Work Light with Tripod, 120 V, 80 W, 2-Lamp, LED Lamp, 10,000 Lumens
- Mfr # CL-TWL10K
- Zoro # G925003305
product price:Â
$
117.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL-TWL10K
- Zoro #
- G925003305
- UPC #
- 45734685598
- Country of Origin
- Cambodia
Description
BELL LINK Work Light with Tripod, 120 V, Wattage Rating: 80 W, Lamp Type: LED, Number of Lamps: 2, Light Color: Bright White/Daylight/Warm White, Lumens: 10,000 Lumens, Color Temperature: 2700, 3000, 4500, 6500 K, Color Rendering Index (CRI): 80, Beam Angle: 120 deg, Temperature Rating: -4 to 113 deg F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.