Cord Grp Strt Stl Liqt 1.25Hub 1.25-1.4, NOVAL Accessory, Steel/Malleable Iron
Mfr # 3705-3
Zoro # G0833458
product price:Â $30.79
/ea
Sold in multiples of 25 for $769.75
Key Features
Material
Steel/Malleable Iron
Conduit Size (In.)
1-1/4"
Length
1.875 in
Width
2.188 in
Certified Listed
cULus Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3705-3
Zoro #
G0833458
UPC #
-
Country of Origin
China
Dimensions
Conduit Size (In.)
1-1/4"
Length
1.875 in
Width
2.188 in
Height
2.188 in
Details
Item
Cord Grp
Material
Steel/Malleable Iron
Certified Listed
cULus Listed
Standard
cULus Listed
Hazardous Rating(s)
Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2
Features
Description
Cord Grp Strt Stl Liqt 1.25Hub 1.25-1.4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.