Cord Grp Strt Stl Liqt 1/2Hub .425-.500, NOVAL Accessory, Steel/Malleable Iron
Mfr # 3702-4
Zoro # G3607305
product price:Â $8.35
/ea
Sold in multiples of 25 for $208.75
Key Features
Material
Steel/Malleable Iron
Conduit Size (In.)
1/2"
Length
1.453 in
Width
1.063 in
Hazardous Rating(s)
Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3702-4
Zoro #
G3607305
UPC #
-
Country of Origin
China
Dimensions
Conduit Size (In.)
1/2"
Length
1.453 in
Width
1.063 in
Height
1.063 in
Details
Item
Cord Grp
Material
Steel/Malleable Iron
Hazardous Rating(s)
Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2
Standard
cULus Listed
Certified Listed
cULus Listed
Features
Description
Cord Grp Strt Stl Liqt 1/2Hub .425-.500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.