Cord Grp Strt Stl Liqt 3/4Hub .600-.650, NOVAL Accessory, Steel/Malleable Iron

  • Mfr # 3703-4

  • Zoro # G3607296


product price:  $7.19
/ea
Sold in multiples of 25 for $179.75

Key Features

Material
Steel/Malleable Iron
Conduit Size (In.)
3/4"
Length
1.484 in
Width
1.406 in
Height
1.406 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3703-4
Zoro #
G3607296
UPC #
-
Country of Origin
China

Dimensions

Conduit Size (In.)
3/4"
Length
1.484 in
Width
1.406 in
Height
1.406 in

Details

Item
Cord Grp
Material
Steel/Malleable Iron
Standard
cULus Listed
Hazardous Rating(s)
Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2
Certified Listed
cULus Listed
Features
All steel/malleable construction provides mechanical strength; Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened for a positive liquidtight seal; Washers have size range imprinted for identification - eliminates misidentifying inventory; Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel; All metallic components are zinc electroplated for corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; 3/8 in. to 1 in. Steel, 1-1/4 in. to 1-1/2 in. Malleable Iron bodies and nuts; Additional sizes available

Description

Cord Grp Strt Stl Liqt 3/4Hub .600-.650

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.