Cord Grp Strt Stl Liqt 3/4Hub .650-.700, NOVAL Accessory, Steel/Malleable Iron
Mfr # 3703-6
Zoro # G3607278
product price:Â $7.69
/ea
Sold in multiples of 25 for $192.25
Key Features
Material
Steel/Malleable Iron
Conduit Size (In.)
3/4"
Length
1.484 in
Width
1.406 in
Standard
cULus Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3703-6
Zoro #
G3607278
UPC #
-
Country of Origin
China
Dimensions
Conduit Size (In.)
3/4"
Length
1.484 in
Width
1.406 in
Height
1.406 in
Details
Item
Cord Grp
Material
Steel/Malleable Iron
Standard
cULus Listed
Hazardous Rating(s)
Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2
Certified Listed
cULus Listed
Features
Description
Cord Grp Strt Stl Liqt 3/4Hub .650-.700
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.