7020238 12.5 in. Bike Bmx Tire Black

  • Mfr # 8205965
  • Zoro # G715879639
product price: 
$
36.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8205965
Zoro #
G715879639
UPC #
35011874173
Country of Origin
China

Description

Our aim is creating trendy and very unique sport accessories. We do modifications testing trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion. Features -Rugged Carbon Steel Bead -Tire Folds & Unfolds Without Damage -Kevlar layer provides extra protection against flats Specifications - Color: Black - Material: Kevlar - Product Type: Bike Tire - Dimension: 5.8 H x 5.8 W x 5.1 L - Size: 12.5 in. - Weight: 1.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews