7052614 310 Bike Carrier Rack

  • Mfr # 8166779
  • Zoro # G203979216
product price: 
$
44.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8166779
Zoro #
G203979216
UPC #
35011959917
Country of Origin
China

Description

Features
  • 310 Bike Carrier Rack
  • Aluminum Material
  • Assembled Width: 5.7"
  • Assembled Height: 19.6"
  • Assembled Depth: 3.1"
  • Capacity: 20 lb
  • Insulated
  • Cargo Carrier
  • Adjustable platform and fits more loads
  • Works on standard and full suspension bikes with no-tools installation
  • Works on most bikes
  • Requires 1 CR2032 battery included
Specifications
  • Dimension: 20.25" H x 5.75" W x 4.75" L
  • Weight: 1.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews