Shop BELL SPORTS
Create Account
7063276 Child Girls Pink Helmet
- Mfr # 202700
- Zoro # G503998733
product price:Â
$
45.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 202700
- Zoro #
- G503998733
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Bell
- Child Girls
- Rally Bike Helmet
- 16 Vents Keep Heads Extra Cool
- True Fit Self Adjusts To Perfect Fit
- Tapeless Technology
- Visor Included
- Pinch Guard Ensures Pinch Free Buckling
- Fits Head Sizes 52-56 cm.
- Color - Pink
- Dimension - 7 x 10 x 13.25 in.
- Item Weight - 0.64 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.