Shop BELL SPORTS
Create Account
8296089 Rubber Bicycle Tire
- Mfr # 8296089
- Zoro # G203896803
product price:Â
$
47.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8296089
- Zoro #
- G203896803
- UPC #
- 35011975740
- Country of Origin
- Unknown
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Carbon-steel bead
- Road tread
- Material: Rubber
- Application: Sports
- Height: 27 in.
- Capacity: 27 x 1-1/4 - 1-3/8 in.
- Weight: 1.6lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.