Bell
Weatherproof Cover, 4.125" W, 4.125" H
- Zoro #: G3612117
- Mfr #: 5374-0
Hover or click to zoom Tap to zoom
$2.67
Must order in multiples of 30
- Item: Weatherproof Cover
- Height: 4.125"
- Width: 4.125"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $80.10
Bell #5374-0 Specifications
- Zoro #: G3612117
- Mfr #: 5374-0
- Item: Weatherproof Cover
- Height: 4.125"
- Width: 4.125"
- Depth: 0.063"
- Cover Material: Steel
- Color: Gray
- Includes: Gasket and Mounting Hardware
- Size: 4.125" W x 4.125" H
- Product Type: 4In Round Weatherproof Cover Blank, Gray
- Country of Origin (subject to change): India
Description
Cover
Reviews of Bell #5374-0
Explore more
- BELL Bell Weatherproof 5173-5 Gray Single Gang Blank Switch Plate Cover 1305895
- BELL 2 -Gang Vertical Weatherproof Cover, 4.531" W, 4.531" H 5148-0
- BELL Bell Weatherproof Gry 2Lampholders W/Rnd Cover 5625-0 9375387
- BELL 2 -Gang Vertical Weatherproof Cover, 4.531" W, 4.531" H 5124-0
- BELL Bell Weatherproof 5141-5 3 Way 1 Gang Switch Lever 5773908
- BELL Bell Weatherproof Duplex Cover 1G Dev Mount Brz 5180-2 9889379
- BELL OUTDOOR 1 -Gang Multi-directional Rectangular Weatherproof Cover, 2.844" W 5620-0
- TAYMAC 1 -Gang Multi-directional While In Use Weatherproof Cover, 4.04" W ML500G
- TAYMAC 1 -Gang Multi-directional While In Use Weatherproof Cover, 4" W MM410G
- BELL OUTDOOR Round Weatherproof Combo Cover, 8" W, 4.125" H 5625-2
- BELL OUTDOOR 2 -Gang Vertical Weatherproof Switch Cover, 4.531" W, 4.531" H 5167-0
- Bell Weatherproof Box Covers