Shop BELLMAN AND SYMFON
Create Account
BE1370 Alarm Clock Pro Vibrating Alarm Clock from Bellman & Symfon
- Mfr # HC-BA-PROCLK
- Zoro # G103691768
product price:Â
$
249.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC-BA-PROCLK
- Zoro #
- G103691768
- UPC #
- 331646002206
- Country of Origin
- China
Description
Don't worry about oversleeping with the Alarm Clock Pro from Bellman & Symfon. The Alarm Clock Pro features LED lights, a powerful bed shaker with sound, and a built-in audible alarm that increases in sound volume. Now you can wake up on time without waking everyone else in the neighborhood. Perfect for any level of hearing loss.
Features- Loud 100+dB ascending alarm that spans multiple frequencies so even if you have high frequency hearing loss you won't miss the alarm.
- Alarm timeout 20 minutes.
- Powerful bed shaker that also emits sound directly under the pillow.
- Four flashing LED lights.
- Nightlight function helps guide you in dark rooms.
- "Smart" snooze automatically reduces in time from 9 to 2 minutes in two minute intervals, so you don't miss that important meeting.
- Snooze timeout 20 minutes.
- RJ-11 jack to connect your telephone for the built-in phone ringer amplifier lets you know when the phone is ringing.
- External trigger 3.5mm stereo input jack for the Bellman Visit system's magnetic switch or door mat.
- Large LCD display with adjustable backlight.
- Battery backup powers all functions during a power outage, including bed shaker and LED lights (4 AAA rechargeable batteries included).
- 12/24 time format.
- Dimension - 4.7 W x 4.3 H x 3.6 D in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.