Shop BELOIT PLASTICS

854961003897 Early Blooming Spining Daisy, Yellow - Box of 12

  • Mfr # 854961003897
  • Zoro # G103705090

product price: 
$
44.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
854961003897
Zoro #
G103705090
UPC #
854961003897
Country of Origin
United States

Description

Our Early Bloomer spinning daisies plant straight into the ground and use wind power to create a brilliant display of color and motion. The vibrantly colored 8 petal design is about 8 inches diameter and makes for a wonderful sight. Our aesthetically pleasing plastic wind spinner can also improve on the life of your garden or lawn. According to folklore the spinning motion of the petals sends vibrations into the ground through the metal stem, effective in keeping ground critters away from the area. They have even proven effective in keeping birds from picking fruit from gardens. The flower’s petals and center are both plastic molded, with a diameter of 8 inches and made to withstand strong winds and all that the seasons may have to offer. The stem consists of a 17 inch steel rod shaped to form the axle so the daisy is pushed on the axle. To assemble the flower, simply press the axle end into the back of the petals.

Features
  • Box of 12
Specifications
  • Color: Yellow
  • Dimensions: 4" H x 12" W x 16" L
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.