This item is Discontinued.

This item is Discontinued.
Belwith Bwp27325 Ch 5 In. Hook - Venetian Bronze (Discontinued)
Mfr #
BWP27325 CH
Zoro #
G303691773
UPC # 747925228712
Country of Origin China
Category Cabinet Handles & Pulls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWP27325 CH
- Zoro #
- G303691773
- UPC #
- 747925228712
- Country of Origin
- China
Description
Woodworker's Hardware carries the knobs, pulls, hooks and appliance pulls you need from Belwith.
Type: Hook.
Size: 5" long.
Color: Venetian Bronze.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.