This item is Discontinued.

Belwith Products Belwith Bwp3375 Woa 18 In. On Center Appliance Pull - Windover Antiquel BWP3375 WOA

This item is Discontinued.

Belwith Products

Belwith Bwp3375 Woa 18 In. On Center Appliance Pull - Windover Antiquel (Discontinued)

Mfr # BWP3375 WOA
Zoro # G703691656
UPC # 747925229054
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWP3375 WOA
Zoro #
G703691656
UPC #
747925229054
Country of Origin
China

Description

Woodworker's Hardware carries the knobs, pulls, hooks and appliance pulls you need from Belwith.
  • Type: Appliance Pull.
  • Size: 18".
  • Projection: 1-3/8".
  • Overall Length: 19-1/4".
  • Color: Windover Antique.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.