This item is Discontinued.

This item is Discontinued.
Belwith BWP3601 10B 3 in. & 96 mm C & C Altair Pull - Oil Rubbed Bronze (Discontinued)
Mfr #
BWP3601 10B
Zoro #
G903692118
UPC # 78555828394
Country of Origin China
Category Cabinet Handles & Pulls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWP3601 10B
- Zoro #
- G903692118
- UPC #
- 78555828394
- Country of Origin
- China
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Specifications- Finish: Oil Rubbed Bronze
- Material: Zinc
- Theme: Altair
- Size: 3" & 96 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.