1500EC 346 Lift-Off Elongated Closed Front Toilet Seat in Biscuit
- Mfr # 1500EC 346
- Zoro # G003785895
product price:Â
$
59.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1500EC 346
- Zoro #
- G003785895
- UPC #
- 73088126313
- Country of Origin
- China
Description
This easy to clean and easy to remove toilet seat is perfect for any residential application. The simple stylish design matches any bathroom decor. The molded wood material provides durability and stability.
Fits all manufacturers' elongated bowls.
Durable molded wood with a high-gloss finish that resists chipping and scratching.
Easy Clean and Change hinge allows for removal of seat for easy cleaning and replacement.
Color-matched bumpers and hinges.
Made in the USA (Sheboygan Falls, WI).
Made with environmentally friendly materials and processes.
Antimicrobial: No.
Bolt Spread: 5.5.
Color Family: Beige/bisque.
Color/Finish: Biscuit.
Energy Star Compliant: No.
Front Type: Closed.
Product Depth: 2".
Product Height: 18.875".
Product Width: 14.125".
Seat Material: Molded Wood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.