This item is Discontinued.

This item is Discontinued.
Bemis TY-0366922 Bemis Toilet Seat Round Front with Cover Wood; White (Discontinued)
Mfr #
TY-0366922
Zoro #
G304134095
UPC # 73088126849
Country of Origin China
Category Closet Rods & Rod Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY-0366922
- Zoro #
- G304134095
- UPC #
- 73088126849
- Country of Origin
- China
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide High Quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Features- Bemis Toilet Seat Round Front with Cover Wood
- Color: White
- Material: Wood
- Seat Style: Closed Front
- Seat Type: Wood
- Shape: Round
- Wall Plate Included: 0
- Weight: 4.8 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.