This item is Discontinued.

No Product Image Available

This item is Discontinued.

Bemis

Rnd Oflc Sta Plst St Black Without Cover, Non Self-Sustaining Check Hinge, Round, Black (Discontinued)

Mfr # 7B955CT 047
Zoro # G2230153
UPC # 073088054531
Country of Origin United States
Category Toilet Seats
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7B955CT 047
Zoro #
G2230153
UPC #
073088054531
Country of Origin
United States

Dimensions

Width
14-1/2"
Seat Height
2-3/16"

Details

For Bowl Shape
Round
With Cover / Without Cover
Without Cover
Color
Black
Material
Plastic
Standards
IAPMO/ANSI Z124.5
Features
STA-TITE Commercial Fastening System; Non-Corrosive 300 Series Stainless Steel Posts and Pintles
Front Type
Open
Hinge Type
Non Self-Sustaining Check Hinge
Hinge Material
Plastic
Bolt to Seat Front
16-5/16"
Item
Rnd Oflc Sta Plst St Black

Description

Rnd Oflc Sta Plst St Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.