Shop BENCHMARK SCIENTIFIC
See all product information
Create Account
Aspirator Vacuum Tip, 40mm
Mfr # V1002-S8
Zoro # G3314990
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
For Use With
Mfr. No. V0020
Size
40mm
Overall Length
40 mm
Product Type
Aspirator Vacuum Tip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1002-S8
- Zoro #
- G3314990
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 40mm
- Overall Length
- 40 mm
- Wire Rope Length
- 40 mm
- Length
- 40 mm
Details
- Item
- Aspirator Vacuum Tip
- Material
- Stainless Steel
- For Use With
- Mfr. No. V0020
- Product Type
- Aspirator Vacuum Tip
- Compatible Manufacturer Model Number
- V0020
Description
Aspirator Vacuum Tip,For Use With Mfr. No. V0020,Material Stainless Steel,Size 40mm