Double Sided Combs, Plastic, 1 1/4 in L
- Mfr # E1101-COMB2
- Zoro # G3981734
product price:Â
$
11.79
/ea
Key Features
Material
Plastic
Color
White
For Use With
Agarose Tablets
Product Type
Double Sided Combs
Overall Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E1101-COMB2
- Zoro #
- G3981734
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 1 1/4 in
- Overall Width
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Details
- Item
- Double Sided Combs
- Material
- Plastic
- Color
- White
- For Use With
- Agarose Tablets
- Product Type
- Double Sided Combs
- Includes
- (2) Combs
- Compatible with Manufacturer Model Number
- E1101-CS2
- Shell Material
- Plastic
Description
Reversible Combs, Material Plastic, White, For Use With Agarose Tablets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.