Shop BENCHMARK SCIENTIFIC
See all product information
Create Account
Tubing, Silicone, 39 in.
Mfr # V0020-TB
Zoro # G3314826
product price:Â
$
30.39
/ea
Key Features
Material
Silicone
For Use With
Mfr. No. V0020
Size
39 in
Overall Length
39 in
Product Type
Tubing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V0020-TB
- Zoro #
- G3314826
- UPC #
- -
- Country of Origin
- United States
- Item
- Tubing
- Material
- Silicone
- For Use With
- Mfr. No. V0020
- Product Type
- Tubing
- Compatible Manufacturer Model Number
- V0020
Description
Tubing,For Use With Mfr. No. V0020,Material Silicone,Size 39 In.