Cooling Incubated Shaker, 22 in H, 115V

  • Mfr # H2012
  • Zoro # G906151537
product price: 
$
9,472.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
31 in
Overall Width
20 in
Overall Depth
22 in
Voltage
115V AC
Weight
170 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2012
Zoro #
G906151537
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
31 in
Overall Width
20 in
Overall Depth
22 in
Platform Length - Lab Equipment
17.8 in
Platform Width - Lab Equipment
17.8 in
Platform Length
17 3/4 in
Platform Width
17 3/4 in

Details

Item
Cooling Incubator Shaker
Voltage
115V AC
Weight
170 lb
Includes
Rubber Mat
Capacity
5 x 2 L
For Use With
Tissue Culture Flask
Material
Metal, Plastic
Standards
CE
Product Type
Incubating Shaker
Watts
450 W
Speed Range
30 to 300 rpm
Movement Type
Orbital
Hz
50/60 Hz
Operating Temp. Range
-12 Degrees to 60 Degrees C
Capacity - Lab Equipment
5 x 2 L
Item - Lab Shakers
Shaker
Special Features
Horizontal Circular 19 mm Orbit for Aeration and Mixing
Resolution
1 RPM
Hazardous Location
No
Wattage
1,200 W
Speed - Minimum
30 RPM
Operating Temperature - Maximum
60 Degrees C
Speed - Maximum
300 RPM
Operating Temperature - Minimum
-12 Degrees C
Plug Style
Standard
Number of Platforms
1
Compatible Product Type
Flat Vessels, Petri Dishes, Staining Trays, Tissue Culture Flasks
Frequency
50/60 Hz
Shell Material
Metal, Plastic

Description

Cooling Incubated Shaker

Ratings & reviews