Shop BENCHMARK SCIENTIFIC

Incubated Shaker, 19 in H, 115V

  • Mfr # H2010
  • Zoro # G306151632

product price: 
$
6,642.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
26 in
Overall Width
20 in
Overall Depth
19 in
Includes
Rubber Mat
For Use With
Microplates, Petri Dishes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2010
Zoro #
G306151632
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
26 in
Overall Width
20 in
Overall Depth
19 in
Platform Width - Lab Equipment
17.8 in
Platform Length - Lab Equipment
17.8 in
Platform Length
17 3/4 in
Platform Width
17 3/4 in

Details

Item
Incubating Shaker
Includes
Rubber Mat
For Use With
Microplates, Petri Dishes
Material
Metal, Plastic
Standards
CE
Voltage
115V AC
Weight
120 lb
Capacity
5 x 2 L
Resolution
1 RPM
Operating Temp. Range
5 Degrees to 60 Degrees C
Product Type
Incubating Shaker
Special Features
TOUCH Screen Control Over Time, Speed and Temperature
Hz
50/60 Hz
Watts
450 W
Item - Lab Shakers
Shaker
Capacity - Lab Equipment
5 x 2 L
Speed Range
30 to 300 rpm
Movement Type
Orbital
Speed - Minimum
30 RPM
Operating Temperature - Maximum
60 Degrees C
Hazardous Location
No
Frequency
50/60 Hz
Number of Platforms
1
Compatible Product Type
Flat Vessels, Petri Dishes, Staining Trays, Tissue Culture Flasks
Speed - Maximum
300 RPM
Wattage
480 W
Plug Style
Standard
Operating Temperature - Minimum
5 Degrees C
Shell Material
Metal, Plastic

Description

Incubated Shaker

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.