Shop BENCHMARK SCIENTIFIC

Cooling Incubated Shaker, 22 in H, 230V

  • Mfr # H2012-E
  • Zoro # G406151556

product price: 
$
9,392.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
31 in
Overall Width
20 in
Overall Depth
22 in
Hz
50/60 Hz
Item - Lab Shakers
Shaker
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2012-E
Zoro #
G406151556
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
31 in
Overall Width
20 in
Overall Depth
22 in
Platform Length - Lab Equipment
17.8 in
Platform Width - Lab Equipment
17.8 in
Platform Length
17 3/4 in
Platform Width
17 3/4 in

Details

Item
Cooling Incubator Shaker
Hz
50/60 Hz
Item - Lab Shakers
Shaker
Capacity - Lab Equipment
5 x 2 L
Special Features
Horizontal Circular 19 mm Orbit for Aeration and Mixing
Includes
Rubber Mat
Movement Type
Incubating
Resolution
1 RPM
For Use With
Tissue Culture Flask
Speed Range
30 to 300 rpm
Watts
450 W
Voltage
230V AC
Product Type
Incubating Shaker
Operating Temp. Range
-12 Degrees to 60 Degrees C
Compatible Product Type
Flat Vessels, Petri Dishes, Staining Trays, Tissue Culture Flasks
Speed - Maximum
300 RPM
Capacity
5 x 2 L
Operating Temperature - Minimum
-12 Degrees C
Speed - Minimum
30 RPM
Operating Temperature - Maximum
60 Degrees C
Wattage
1,200 W
Plug Style
Standard
Weight
170 lb
Frequency
50/60 Hz

Description

Incubated Shaker

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.