MagnetStirrer, 10"L, Digital, Alum/Cer, 15L

  • Mfr # H3710-S
  • Zoro # G903674244
product price: 
$
568.99
/ea
Free Shipping & Returns

Key Features

Standards
CE
Overall Length
11 5/8 in
Overall Height
4 1/2 in
Overall Width
16 3/4 in
Voltage
115V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H3710-S
Zoro #
G903674244
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11 5/8 in
Overall Height
4 1/2 in
Overall Width
16 3/4 in
Plate Width
10 in
Plate Length
10 in
Wire Rope Length
11 5/8 in
Length
11 5/8 in

Details

Item
Magnetic Stirrer
Standards
CE
Voltage
115V
Weight
16.5 lb
Plate Material
Aluminum, Ceramic
Product Type
Magnetic Stirrer
Number of Stirring Positions
1
Speed Range
150 to 1500 RPM
Load Capacity - English
3.96 gal
Watts
750 W
Display
Digital
Operating Temp. Range
4 Degrees to 65 Degrees C
Load Capacity - Metric
15 L
Variable Speed
Yes
Plate Shape
Rectangular
Speed Setting
Variable Speed
Display Type
Digital
Includes Timer
No
Wattage
500 W
Stirring Position Capacity
15 L
Maximum Speed
1,500 RPM
Minimum Speed
150 RPM
Plug Style
Standard
Color
Gray
Programmable
Programmable
Wire Color
Gray

Description

Magnetic Stirrer, Plate Shape Rectangular, Plate Length 10 in, Plate Width 10 in, Plate Material Aluminum, Ceramic, Load Capacity - Metric 15 L, Speed Range 150 to 1500 RPM, Number of Stirring Positions 1, Voltage 115V, Display Digital, Watts 750 W, Includes Timer No, Operating Temp. Range 4 Degrees to 65 Degrees C, Overall Height 4 1/2 in, Overall Length 11 5/8 in, Overall Width 16 3/4 in, Variable Speed Yes, Load Capacity - English 3.96 gal, Standards CE

Ratings & reviews