Shop BENCHMARK USA
Create Account
Metropolitan Popcorn Machine - 4 Oz
- Mfr # 11045
- Zoro # G424191428
product price:Â
$
1,203.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11045
- Zoro #
- G424191428
- UPC #
- -
- Country of Origin
- China
Description
Inspired by the art deco architecture of the late 1920's and 1930's, these popcorn machines are ideal for home theaters. Its unique design enables it to be placed against a wall for a minimal space requirement while still providing an attractive visual impact. Ordinary popcorn machines have the graphics and cosmetic appeal on the back of the popper making them unsuitable for wall placement. The optional pedestal base provides storage for all of your popcorn supplies while placing the popper at the ideal operating height. These commercial quality poppers feature a aluminum food zone, 20 mil anodized kettle ( for easy cleaning), a heated warming deck to keep the popped corn fresh for hours, old maid drawer ( for un popped kernels), tempered glass panels and a three year parts warranty. The inner kettle is constructed of thick gauge anodized aluminum for maximum performance and easy cleaning. Aluminum provides the best heat transfer of any "cookware approved" alloy while the 20 mil thick anodizing armors the kettle for durability and provides a super slick surface for easy cleaning. The kettle jackets are made of plated steel for corrosion resistance and easy cleaning. The Metropolitan poppers come with your choice of either a 4 or 6 ounce kettle to meet your production needs: 4 ounce = 85 quarts per hour. 3 year parts warranty. Easy to use and maintain. Heated warming deck. Old maid drawer for un popped kernels. Aluminum food zone for easy cleaning. 20 mil anodized non stick kettle. Tempered glass panels. 4 oz. Popper. Volts: 120. Watts: 980. Amps: 8.2. Qts/hr: 85. Dimensions: 20 in W x 15 in x 30 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.