This item is Discontinued.

Benq 24 inch IPS 1080p Eyecare monitor for Home Office with adaptive brightness technology, f GW2480

This item is Discontinued.

Benq

24 inch IPS 1080p Eyecare monitor for Home Office with adaptive brightness technology, f (Discontinued)

Mfr # GW2480
Zoro # G205306768
UPC # 840046037079
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GW2480
Zoro #
G205306768
UPC #
840046037079
Country of Origin
Unknown

Dimensions

Screen Size
24 in
Width with Stand
21.26 in
Depth with Stand
6.89 in
Height with Stand
16.54 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Backlight Technology
LED
Color Supported
16.7 Million Colors
Off-Mode Power Consumption
500 mW
Operating Power Consumption
27 W
VESA Mount Standard
100 x 100
VGA
Yes
Response Time
5 ms
Curved Screen
No
Color
Black
Includes
HDMI1.3 cable
Contrast Ratio
1,000:1
Standby Power Consumption
500 mW
Aspect Ratio
16:9
VESA Mount Compatible
Yes
Brightness
250 Nit
Screen Mode
Full HD
DisplayPort
Yes
Features
ENERGY STAR 7.0; Environmentally Friendly
Number of Screens
1
Pixel Pitch
10.8 mil
Environmental Certification
Electronic Product Environmental Assessment Tool Silver (EPEAT Silver), TCO Certified Displays 7.0
HDMI
Yes
Item
LCD Monitor
Green Environmental Attribute
ENERGY STAR 7.0; Environmentally Friendly
Response Time Details
5 ms

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.