This item is Discontinued.

Benq 27 Inch IPS Monitor, 1080P, Proprietary Eye-Care Tech, Ultra-Slim Bezel, Adaptive Brightnes GW2780

This item is Discontinued.

Benq

27 Inch IPS Monitor, 1080P, Proprietary Eye-Care Tech, Ultra-Slim Bezel, Adaptive Brightnes (Discontinued)

Mfr # GW2780
Zoro # G505306796
UPC # 840046037109
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GW2780
Zoro #
G505306796
UPC #
840046037109
Country of Origin
Unknown

Dimensions

Screen Size
27 in
Width
24.1 in
Height
15 in
Depth
2 in
Height with Stand
18.23 in
Width with Stand
24.09 in
Depth with Stand
7.20 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Color
Black
Response Time Details
5 ms
Brightness
250 Nit
DisplayPort
Yes
VGA
Yes
Contrast Ratio
1,000:1
Includes
HDMI1.3 cable
Standards
TCO Certified
Operating Power Consumption
32 W
Screen Mode
Full HD
Number of Screens
1
Item
LCD Monitor
Green Environmental Attribute
ENERGY STAR 7.0; Environmentally Friendly
Color Supported
16.7 Million Colors
Off-Mode Power Consumption
500 mW
VESA Mount Standard
100 x 100
Backlight Technology
LED
Aspect Ratio
16:9
HDMI
Yes
VESA Mount Compatible
Yes
Pixel Pitch
12.2 mil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.