Shop MATS
See all product information
Create Account
Entrance Mat, 80% Polypropylene; 20% Polyester, 3/8 in Thick, Walnut
- Mfr # BX310WA
- Zoro # G2216908
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Size
3 ft x 10 ft
Surface Material
80% Polypropylene; 20% Polyester
Thickness
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX310WA
- Zoro #
- G2216908
- UPC #
- -
- Country of Origin
- Netherlands
- Item
- Entrance Mat
- Color
- Walnut
- Surface Material
- 80% Polypropylene; 20% Polyester
Description
Berber RB Mat,3 ft.x10 ft.,Walnut Fou
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.