Entrance Mat, 80% Polypropylene; 20% Polyester, 3/8 in Thick, Walnut

  • Mfr # BX610WA
  • Zoro # G2215133
product price: 
$
384.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft x 10 ft
Surface Material
80% Polypropylene; 20% Polyester
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BX610WA
Zoro #
G2215133
UPC #
-
Country of Origin
Netherlands

Dimensions

Size
6 ft x 10 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Walnut
Surface Material
80% Polypropylene; 20% Polyester

Description

Berber RB Mat,6 ft.x10 ft.,Walnut Fou

Ratings & reviews